Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Round Bottom Flask Carrier
SDP

Catalog No. 01183263 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-263 100 mL
01-183-274 1000 mL
01-183-277 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-183-263 Supplier IKA™ Supplier No. 25000634
Add to Cart
Add to Cart
This item is not returnable. View return policy

Compatible with several IKA stirrers.

  • Round/hollow cylindrical bottom
  • Aluminum anodized

Specifications

Capacity (Metric) 100 mL
Diameter (English) 5.6 in.
Diameter (Metric) 142 mm
Includes Without handle
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Carrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.