Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tubes for Storage Box
GREENER_CHOICE

Catalog No. 07000411 Shop All Greiner Bio-One Products
Change view
Click to view available options
Design Type:
8-Tube chain
Single Tube
Closure Type:
8-Strip Chain
Not Included
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Design Type Closure Type Sterility
07-000-411 8-Tube chain 8-Strip Chain Sterile
07-000-410 Single Tube Not Included Non-sterile
07-000-412 8-Tube chain 8-Strip Chain Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-411 Supplier Greiner Bio-One Supplier No. 102261
Add to Cart
Add to Cart

For use with Micro Rack Tube System.

Polypropylene Test Tubes display high thermal, mechanical and chemical resistance. It is therefore recommended for the storage of chemical and biological samples

  • Volume: 1.2mL
  • Dia. x H: 8.5 x 44mm
  • Available with or without
TRUSTED_SUSTAINABILITY

Specifications

Design Type 8-Tube chain
Capacity (Metric) 1.2 mL
Length (Metric) 44 mm
Material Polypropylene
For Use With Micro Rack Tube System; Storage of chemical and biological samples
Sterility Sterile
Diameter (Metric) 8.5 mm
Closure Type 8-Strip Chain
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.