Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper

Catalog No. 07000216 Shop All Greiner Bio-One Products
Change view
Click to view available options
No. per Pack:
1
25
No. per Case:
1000
2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack No. per Case
07-000-216 1 1000
07-000-430 25 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 07-000-216 Supplier Greiner Bio-One Supplier No. 120161
This item is not returnable. View return policy

Ideally suited for optical measurements due to its high clarity.

  • Volume: 4.5mL
  • Dia. x Height: 12.4 x 75mm
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Product Type Culture Tube
Diameter (Metric) 12.4 mm
Closure Color Translucent
Autoclavable Autoclavable (Without Vent Stopper)
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens
Closure Type Dual-position Vent Stopper
Color Clear
Length (Metric) 75 mm
Material Polystyrene
No. per Pack 1
No. per Case 1000
Quantity 1; 1000
Sterility Sterile
Capacity (Metric) 4.5 mL
Shape Round Bottom
Closure Included Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.