Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polystyrene Test Tubes

Catalog No. 07000413 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
5 mL
10 mL
12 mL
14 mL
20 mL
Length (Metric):
40 mm
70 mm
75 mm
100 mm
152 mm
Diameter (Metric):
10.5 mm
11 mm
12 mm
14 mm
16 mm
17 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
07-000-413 2 mL 40 mm 10.5 mm
07-000-425 5 mL 75 mm 12 mm
07-000-441 10 mL 100 mm 14 mm
07-000-443 12 mL 100 mm 16 mm
07-000-453 20 mL 152 mm 16 mm
07-000-462 14 mL 100 mm 17 mm
07-000-415 4 mL 70 mm 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 07-000-413 Supplier Greiner Bio-One Supplier No. 103101

Clear, round bottom test tubes for sample transfer.

Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.

  • Nonsterile
  • Available in different sizes
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 2 mL
Length (Metric) 40 mm
Material Polystyrene
For Use With Sample transfer
Sterility Non-sterile
Diameter (Metric) 10.5 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.