Learn More
Description
- Easy to clean; withstands bumps and kicks; will not rust, chip or peel
- Reinforced rims add strength and durability
- Built-in handles aid lifting and allow easy, no-jam nesting
- Double-ribbed base ensures stability and increased dragging capacity
- Snap-on lids (sold separately) contain odors and allow secure, stable stacking
Order Info
Universal dolly for all sizes of containers available separately (19-046-694).
Certifications
Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed
Compliance
Assist in complying with HACCP guidelines.
Specifications
Specifications
| Certifications/Compliance | NSF, USDA, HACCP |
| Closure Type | Snap-on |
| Diameter (Metric) Outer | 67.9 cm |
| Diameter (English) Outer | 26.75 in. |
| Color | Gray |
| Height (Metric) | 5.1 cm |
| Shape | Round |
| For Use With (Equipment) | 55 gal. Brute Container |
| Height (English) | 2 in. |
| Material | Polyethylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.