Learn More
United Scientific Supplies Round Form Porcelain Evaporating Dishes

Shop All United Scientific Supplies, Inc Products


Description
- Round form evaporating dishes include lip
- Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 120 mL |
| Color | White |
| Material | Porcelain |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Glaze |
| Type | Evaporating Dish |
| Volume (Metric) Working | 120 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.