Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Glass Evaporating Basins with Spout
SCI_ED

Catalog No. S39764 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
45 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric):
60 mm
76 mm
80 mm
130 mm
200 mm
Height (Metric):
30 mm
33 mm
45 mm
62 mm
80 mm
100 mm
Length (Metric):
50 mm
60 mm
80 mm
105 mm
13.20 cm
14.98 cm
200 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric) Length (Metric)
S39764 250 mL 76 mm 33 mm 105 mm
S39763 100 mL 80 mm 45 mm 80 mm
S39765 1000 mL 200 mm 80 mm 14.98 cm
S39766 2000 mL 200 mm 100 mm 200 mm
S88374 250 mL 76 mm 33 mm 50 mm
S88375 45 mL 60 mm 30 mm 60 mm
S88376 500 mL 130 mm 62 mm 13.20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S39764 Supplier Eisco™ Supplier No. CH0068B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.

  • Made from high quality Borosilicate 3.3 glass
  • Designed for drying applications
  • Spout for easy, mess free pour
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 8.45 oz.
Description Flat bottom
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 250 mL
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Basin
Volume (Metric) Working 250 mL
For Use With (Application) Drying, Evaporation
Quantity 1
Length (English) 3 in.
Length (Metric) 105 mm
Width (Metric) 76.2 mm
Height (Metric) 33 mm
Height (English) 1.3 in.
Diameter (English) 3 in.
Diameter (Metric) 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.