Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round and Tapered Micro Spatula
SCI_ED

Catalog No. S27087 Shop All Eisco Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27087 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27087 Supplier Eisco™ Supplier No. CH0635E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from high quality stainless steel, spatula has one rounded end and one tapered end

  • Round and Tapered Micro Spatula
  • Made from high quality stainless steel
  • One rounded end, one tapered end
  • Overall Length: 8 in.
  • Wire Diameter: 4 mm
  • Great for any school or home laboratory

Specifications

Quantity 1
Product Type Double Ended Micro Spatula
Length (English) 8 in.
Diameter (Metric) Outer 4 mm
Material Stainless Steel
Length (Metric) 20 cm
Autoclavable Autoclavable
Shape Spoon End, Spatula End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.