Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Royal Blue Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 17005060
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloveworks Industrial Royal Blue Nitrile Gloves feature raised diamond texture for sustained grip. Nitrile resists punctures, tears, and chemicals. Latex free and powder free. Use for food service or food processing use. Buy one size larger than normal.

  • Gloveworks Industrial Royal Blue Nitrile Gloves are constructed from durable 6-mil nitrile. They measure 9.5 in. from fingertip to cuff.
  • They feature Raised Diamond Texture that ensures an exceptional grip, whether the gloves are wet or dry.
  • The diamonds create 60% more surface area to better channel away liquids.
  • These 6-mil, heavy-duty gloves are made from chemical- and puncture-resistant nitrile butadiene rubber.
  • Nitrile delivers a comfort level rivaling that of latex but contains no latex proteins, so they will not aggravate allergies. It also offers excellent dexterity, fit, and feel.
  • High-visibility royal blue color improves safety.
  • They are a great fit for automotive, manufacturing, janitorial, plumbing, painting, and other industrial applications.
  • Available in sizes medium, large, extra large, and XXL. Buy one size larger than normal.
  • AMMEX is a global distributor of disposable gloves in nitrile, latex, vinyl, and polyethylene, suitable for a wide variety of applications and industries.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Certifications/Compliance (Europe) PPE Regulation (EU) 2016/425 Category III
Accelerator Free No
Applications Industrial
AQL 4
Color Royal Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Disposable Glove
Size Large
Thickness (English) 6 to 8 mil
Thickness (Metric) 0.15 to 0.20 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.