Learn More
Thermo Scientific™ RPMI 1640 Medium for SILAC PROMO
Description
Thermo Scientific RPMI Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).
Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of heavy 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.
This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
Features of RPMI Media for SILAC:- ;Flexible—liquid media deficient in both L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
- High quality—media are sterile, endotoxin-free and cell culture-compatible
Specifications
Specifications
Material | Cell Lysate |
Product Type | Media |
Content And Storage | Store at 2°C to 8°C |
Label or Dye | Mass Isotope of Amino Acid |
Shipping Condition | Room Temperature |
Starting Material | Cell Lysate |
Final Product Type | Liquid Medium |
Quantity | 6 x 500 mL |
Form | Liquid |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.