Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ SaniClave Series Benchtop Steam Autoclave, FDA Cleared
SCI_ED

Catalog No. s05982
Click to view available options
Capacity (Metric):
12.5 L

Choose an FDA cleared autoclave that sterilizes wrapped or unwrapped solid, mated, hinged or knurled instruments. The SaniClave Series Benchtop Steam Autoclave provides dependable service at an affordable price.

  • Compact, fully automatic steam autoclave
  • With a digital timer, printer connection
  • Simple push-button operation and digital display
  • Under temperature and over temperature alarms
  • Volume should be 10.9 L
  • Grounded cord, double insulated construction
  • A front loading, corrosion resistant, stainless steel chamber, and door make this steam sterilizer extremely easy to load and clean

RS-SC-200 Specifications

  • Pressure: 15-18 psi
  • Internal Temperature: 121-124°C
  • Temperature Low Tolerance: 121°C
  • Temperature Upper Tolerance: 124°C
  • Preheat Mode: Automatic
  • Sterilization Time: 30 minutes
  • Dry Mode: 30 minutes
  • Printer: Zebra LP2844 recommended (not included)
  • Capacity: 12.5 L
  • Maximum Load Configuration: 3.5 lb.
  • Net Weight: 9.1 kg (20 lb.)
  • Power Requirements: 120 VAC, 500 W, grounded cord
  • Display: Digital time temperature and pressure
  • Durability: Stainless steel chamber and rugged enclosure
  • Dimensions: External: L x W x D: 16 x 13.5 x 21 in. (40.6 x 34.3 x 53.3 cm)
  • Internal: L x D: 12 x 9 in. (30.5 x 22.9 cm)
  • Safety Approvals: FDA listed (K112811)

Specifications

Certifications/Compliance FDA, K112811
Depth (English) Outside 21 in.
Depth (Metric) Outside 53.3 cm
Capacity (English) 3.3 gal.
Capacity (Metric) 12.5 L
Depth (Metric) Chamber 26.67 cm
Diameter (English) Chamber 9 in.
Depth (English) Chamber 10.5 in.
Diameter (Metric) Chamber 22.9 cm
Length (English) 16 in.
Height (English) Exterior 16 in.
Height (Metric) Exterior 40.64 cm
Length (Metric) 40.6 cm
Model RS-SC-200
Product Type Autoclave
Temperature (English) 249.8°F to 255.2°F
Temperature (Metric) 121°C to 124°C
Weight (English) 20 lb.
Display Digital
Weight (Metric) 9.1 kg
Operating Pressure 15 to 18 psi
Voltage 120 V
Wattage 700 W
Width (English) Exterior 13.5 in.
Width (Metric) Exterior 34.29 cm
Dimensions (L x W x H) 16 x 13.5 x 16 in. (40.6 x 34.29 x 40.64 cm)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.