Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-2560 Column, Fused Silica
SDP

Catalog No. 06611942 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 m (Nominal), 110 m (Actual)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-942 100 m (Nominal), 110 m (Actual)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-942 Supplier Restek™ Supplier No. 13198
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly polar phase, biscyanopropyl polysiloxane, not bonded

  • Stationary phase selectivity optimized for isomer separation to ensure accurate quantification of critical cis/trans FAMEs
  • Application-specific QC test guarantees consistent, reliable performance for AOAC 996.06 and AOCS Ce 1j-07 methods
  • Excellent sample capacity
    • No peak distortion means easy, accurate peak integration
  • Temperature range: 20 to 250°C

Specifications

For Use With (Application) FAMEs Cis/Trans Isomers Analysis
Film Thickness 0.2 μm
Length (Metric) 100 m (Nominal), 110 m (Actual)
Polarity Highly Polar
USP Type G5
Stationary Phase Biscyanopropyl Polysiloxane
Type Rt-2560 column+L3501
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 250°C
Temperature Range (Metric) 20 to 250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.