Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt™-BDEXcst Chiral Capillary Columns
SDP

Catalog No. 06709999 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-709-999 0.25 mm
06-709-998 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-709-999 Supplier Restek™ Supplier No. 13103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proprietary cyclodextrin material added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

  • Length: 30m
  • Particle size: 0.25μm

Proprietary stationary phase, developed specifically for the fragrance industry; Pharmaceutical applications

Specifications

For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Polarity Mid Polarity
Coating Fused Silica
USP Type None
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Type Chiral Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 230°C
Temperature Range (Metric) 40°C to 230°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.