Learn More
Thermo Scientific™ RT2 Digital Hot Plate, 50°C to 350°C, Aluminum, Ceramic

Description
Increase your confidence in safety and accuracy with the Thermo Scientific™ RT2 Hotplate, which offers a low-profile and digital display. It is equipped with hot top warning and built-in temperature shut-off to provide accurate heating of samples and safety to the laboratory.
- Digital control
- Microprocessor PID temperature control
- Three user-selectable temperature control modes:
- Optimal Mode
- Fast Mode
- Slow Mode
- Two-user selective timer to display actual and set value simultaneously
- Nonslip heating bath (optional)
- Transparent safety shield (optional)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Body Material | Cast Aluminum |
| Top Plate Material | Aluminum, Ceramic |
| Temperature (English) | 122°F to 662°F |
| Controller Type | PID |
| Size | 5.5 in. dia. |
| Temperature (Metric) | 50°C to 350°C |
| Height (English) | 3.94 in. |
| Length (English) | 11.42 in. |
| Width (English) | 6.34 in. |
| Height (Metric) | 100 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.