Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ RTK Pictogram Labels, Apron

Catalog No. 19111805 Shop All Brady Corporation Products
Click to view available options
Size (English):
1.125 x 1.125 in.
1.5 x 1.5 in.
2.25 x 2.25 in.

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Blue
Material Pressure-sensitive Vinyl (B-946)
Product Type RTK Pictogram Labels, Apron
Size (English) 1.5 x 1.5 in.
Size (Metric) 3.8 x 3.8cm
Thickness (English) 0.004 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.