Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ RTK Pictogram Labels, Full Protection Suit
Shop All Brady Corporation Products
Click to view available options
Size (English):
0.75 x 0.75 in.
1.5 x 1.5 in.
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Specifications
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | White, Blue |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | RTK Pictogram Labels, Full Protection Suit |
Size (English) | 0.75 x 0.75 in. |
Size (Metric) | 1.9 x 1.9cm |
Thickness (English) | 0.004 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction