Learn More
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Specifications
Specifications
| Stationary Phase | Rtx™-1 |
| Diameter (Metric) Inner | 0.25 mm |
| USP Type | G1, G2, G38 |
| Max. Temperature | 350°C |
| For Use With (Application) | Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
