Learn More
Description
- Short column option resolves BDE-209 3 times faster, with less thermal breakdown
- Unique deactivation gives higher BDE-209 response than competitor columns, for greater analytical sensitivity
- Exceeds EPA Method 1614 resolution criteria for BDE-49 and BDE-71
- Stable to 360°C
Specifications
Specifications
| For Use With (Application) | PBDE Analysis by EPA Method 1614 |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| Quantity | 1 Column |
| USP Type | G1 |
| Stationary Phase | Rtx™-1614 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
