Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-200 Capillary Columns
SDP

Catalog No. 06610882 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
20 m
40 m
Diameter (Metric):
0.15 mm
0.18 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-610-882 40 m 0.18 mm
06-610-879 20 m 0.15 mm
06-610-881 10 m 0.18 mm
06-610-880 20 m 0.18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-610-882 Supplier Restek™ Supplier No. 45012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent confirmation column with an Rtx™-5 Column for Phenols, Nitrosamines, Organochlorine Pesticides, Chlorinated Hydrocarbons, and Chlorophenoxy Herbicides

  • For Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse
  • Excellent confirmation column with an Rtx-5 column for Phenols, Nitrosamines, Organochlorine Pesticides, Chlorinated Hydrocarbons, and Chlorophenoxy Herbicides
  • Equivalent to USP G6 phase
  • Accomplish many difficult separations not possible on any other bonded stationary phases
  • Stationary phase has a unique selectivity that changes elution orders and resolves compounds that Phenyl, Cyano, or Carbowax phases can not
  • Offers exceptional thermal stability, low bleed, and superior inertness even for active compounds such as phenols or sensitive detectors such as ECDs, NPDs, and MSDs

Specifications

For Use With (Application) Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse
Film Thickness 0.4 μm
Length (Metric) 40 m
Material Fused Silica
Polarity Mid Polarity
Quantity 1
Diameter (Metric) 0.18 mm
USP Type G6
Stationary Phase Rtx™-200
Type Capillary Column
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 360°C
Temperature Range (Metric) -20°C to +310/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.