Learn More
Description
- Crossbond trifluoropropylmethyl polysiloxane
- Length: 2 m
- Temperature range: -20 to 340°C
Specifications
Specifications
| For Use With (Application) | Secondary Column in GCxGC Analysis |
| Film Thickness | 0.15 μm |
| Length (Metric) | 2 m |
| Material | Silica |
| Polarity | Mid Polarity |
| Length (English) | 6.56 ft. |
| USP Type | G6 |
| Stationary Phase | Crossbond Trifluoropropylmethyl Polysiloxane |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.15 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
