Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-200 Secondary Columns, Length: 2 m
SDP

Catalog No. 06610930 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.18 mm
0.25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-610-930 0.18 mm
06-610-935 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-610-930 Supplier Restek™ Supplier No. 15117
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

Convenient length is ideal for use as a secondary column in GCxGC analyses

  • General purpose column
  • Temperature range: -20°C to +340°C

Specifications

For Use With (Application) GCxGC Analyses
Film Thickness 0.18 μm
Length (Metric) 2 m
Polarity Midpolar
Coating Fused Silica
Quantity 1
Stationary Phase Rtx™-200
Diameter (Metric) Inner 0.18 mm
Temperature Range (Metric) -20°C to +340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.