Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Amine Capillary Columns
SDP

Catalog No. 06709452 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
1 μm
1.5 μm
3 μm
Particle Size:
0.5 μm
1 μm
1.5 μm
3 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-709-452 15 m 0.53 mm 1 μm 1 μm
06-709-455 30 m 0.53 mm 1 μm 1 μm
06-709-447 30 m 0.25 mm 0.5 μm 0.5 μm
06-709-445 15 m 0.25 mm 0.5 μm 0.5 μm
06-709-454 30 m 0.32 mm 1 μm 1 μm
06-709-459 30 m 0.53 mm 3 μm 3 μm
06-709-457 30 m 0.32 mm 1.5 μm 1.5 μm
06-709-453 30 m 0.25 mm 1 μm 1 μm
06-709-456 15 m 0.32 mm 1.5 μm 1.5 μm
06-709-450 15 m 0.25 mm 1 μm 1 μm
06-709-451 15 m 0.32 mm 1 μm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-709-452 Supplier Restek™ Supplier No. 11352
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Application-specific columns

Midpolarity phase; Crossbond™ 35% diphenyl/65% dimethyl polysiloxane

  • For amines and other basic compounds, including alkylamines, diamines, triamines, ethanolamines and nitrogen-containing heterocyclics
  • Stable to 220°C; Maximum temperature: 310°C

Specifications

For Use With (Application) Triamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
USP Type G42
Stationary Phase Rtx™-35 Amine
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 220°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.