Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns, 0.25 mm
SDP

Catalog No. 06610707 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-610-707 30 m 1 μm
06-610-703 30 m 0.25 μm
06-610-705 30 m 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-707 Supplier Restek™ Supplier No. 10453
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-Purpose Columns for Organochlorine Pesticides, PCB Congeners, Herbicides, Pharmaceuticals, Sterols, Rosin Acids, and Phthalate Esters

  • Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
  • High phenyl content makes these columns ideal for second column confirmation Recommended for U.S. EPA Methods 8141, 619, and 622; equivalent to USP Phase G42
  • Includes individual test chromatogram

Pesticides, Amines, Nitrogen-containing herbicides

Specifications

For Use With (Application) General-Purpose Columns for Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, Phthalate Esters.
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
Coating Fused Silica
Quantity 1/Pk.
USP Type G42
Stationary Phase Rtx™-35
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 320°C
Temperature Range (Metric) 40°C to 320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.