Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns - 15m Length
SDP

Catalog No. 06708878 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.5 μm
Temperature Range (Metric):
0°C to 300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Temperature Range (Metric)
06-708-878 0.53 mm 0.5 μm 0°C to 300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-708-878 Supplier Restek™ Supplier No. 10437
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose, fused silica columns for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.

An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.

  • Midpolarity phase
  • Crossbond diphenyl dimethyl polysiloxane
  • Equivalent to USP G42 phase
  • Temperature Range: 40° to 320°C

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
USP Type G42
Stationary Phase Rtx™-35
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.