Learn More
Description
An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.
- Midpolarity phase
- Crossbond diphenyl dimethyl polysiloxane
- Equivalent to USP G42 phase
- Temperature Range: 40° to 320°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| USP Type | G42 |
| Diameter (Metric) Inner | 0.18 mm |
| Stationary Phase | 35% Diphenyl/65% Dimethyl Polysiloxane |
| Max. Temperature | 350°C |
| For Use With (Application) | Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 0.4 μm |
| Temperature Range | 0°C to 290/310°C |
| Film Thickness | 0.4 μm |
| Length (Metric) | 20 m |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
