Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-5 Amine Capillary Columns, 0.25 mm
SDP

Catalog No. 06709721 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Film Thickness:
0.25 μm
0.5 μm
1 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-709-721 30 m 1 μm
06-610-843 15 m 0.25 μm
06-709-712 15 m 0.5 μm
06-610-844 15 m 1 μm
06-709-714 30 m 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-709-721 Supplier Restek™ Supplier No. 12353
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns for amines and other basic compounds including alkylamines, diamines, triamines, ethanolamines, and nitrogen-containing heterocyclics

  • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
  • Column priming not required
  • No derivatization needed
  • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
  • Compatible with samples having a water matrix
  • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

Specifications

For Use With (Application) Triamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low Polarity
Coating Fused Silica
USP Type G27, G36
Stationary Phase Rtx™-5 Amine
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +300/315°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.