Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-50 Capillary Columns, 0.53 mm
SDP

Catalog No. 06708990 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Film Thickness:
0.25 μm
0.83 μm
1 μm
1.5 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-708-990 30 m 1 μm
06-610-710 15 m 0.25 μm
06-708-981 15 m 1 μm
06-610-725 15 m 1.5 μm
06-610-726 30 m 0.83 μm
06-610-727 30 m 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-708-990 Supplier Restek™ Supplier No. 10555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Individual test chromatogram

General-Purpose Columns for Pesticides, Herbicides, Rosin Acids, Phthalate Esters, and Sterols

  • High thermal stability makes dual-column analysis possible with common phases such as Rtx™-1 or Rtx™-5MS
  • Equivalent to USP G3 phase

Specifications

For Use With (Application) Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid Polarity
Coating Fused Silica
USP Type G3
Stationary Phase Rtx™-50
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 40°C to 260/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.