Learn More
Description
- Cited in U.S. EPA Method 502.2 and in many gasoline range organics (GRO) methods for monitoring underground storage tanks
- Excellent separation of trihalomethanes
- Ideal polarity for light hydrocarbons and aromatics
- Stable to 270°C
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Film Thickness | 1.4 μm |
| Length (Metric) | 60 m |
| Polarity | Mid Polarity |
| Coating | Fused Silica |
| Quantity | 6/Pk. |
| USP Type | G1, G2, G9, G38 |
| Stationary Phase | Rtx™-502.2 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
