Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-502.2 Capillary Columns
SDP

Catalog No. 06610782 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
0.25 mm, 1.40 μm, 60 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
06-610-782 0.25 mm, 1.40 μm, 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-610-782 Supplier Restek™ Supplier No. 10916
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns with unique selectivity for volatile organics

  • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
  • Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons

Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Film Thickness 1.4 μm
Length (Metric) 60 m
Polarity Mid Polarity
Coating Fused Silica
USP Type G43
Stationary Phase Rtx™-502.2
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 270°C
Temperature Range (Metric) -20°C to 270°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.