Learn More
Restek™ Rtx™-5MS Low-Bleed GC-MS Columns Includes Integra Guard Column, 0.25 mm
Shop All Restek Corporation Products

Description
- Specifically tested for low-bleed performance
- Temperature range: -60°C to +350°C
- Equivalent to USP G27 and G36 phases
Specifications
Specifications
| For Use With (Application) | Drugs, Solvent Impurities, Pesticides, Hydrocarbons, PCB Congeners, Essential Oils, Semivolatiles Analysis |
| Film Thickness | 0.5 μm |
| Length (Metric) | 15 m, 10 m Integra-Guard Column |
| Polarity | Low Polarity |
| Coating | Fused Silica |
| Includes | 0.25 mm Integra-Guard Column (10 m) |
| Quantity | 1/Pk. |
| USP Type | G27, G36 |
| Stationary Phase | Rtx™-5 MS |
| Type | Capillary Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.