Learn More
Description
- Ideal for analyzing volatile organic pollutants
- Produces greater than 90% resolution of the first six gases in EPA Methods 8260 and 524.2
- Stationary phase well-suited for EPA Method 524.2 since it resolves 2-nitropropane from 1,1-dichloropropanone
- Temperature range: -20°C to +240°C
- Equivalent to USP G43 phase
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Film Thickness | 1 μm |
| Length (Metric) | 40 m |
| Polarity | Low to Mid Polarity |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G43 |
| Stationary Phase | Rtx™-624 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.18 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
