Learn More
Description
- Robust and reproducible column chemistry
- Longer column lifetime and consistent results
- Stable to 260°C
Specifications
Specifications
| For Use With (Application) | Blood Alcohol Analysis |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | None |
| Stationary Phase | Rtx™-BAC |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
