Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-BAC2 Capillary Columns
GSA_VASDP

Catalog No. 06710338 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.2 μm
2 μm
Includes:
Not Applicable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Includes
06-710-338 0.32 mm 1.2 μm Not Applicable
06-710-332 0.53 mm 2 μm Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-338 Supplier Restek™ Supplier No. 18002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Separate to baseline all blood alcohol compounds in blood, breath or urine

Separation occurs in less than 3 minutes under isothermal conditions.

  • Proprietary Crossbond™ phase
  • Confirmation column provides four elution order changes under the same conditions
  • Stable to 260°C (500°F)
  • Applications: Application-specific columns for blood alcohol analysis. Also excellent for abused inhalant anesthetics, y-hydroxybutyrate (GHB)/y-butyrolactone (GBL), glycols and common industrial solvents.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) Crossbond™
Film Thickness 1.2 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Slightly Polar
Coating Fused Silica
Includes Not Applicable
USP Type None
Stationary Phase Rtx™-BAC2
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +240/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.