Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-CLPesticides Capillary Columns
SDP

Catalog No. 06709407 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-709-407 30 m 0.53 mm 0.5 μm
06-709-405 30 m 0.32 mm 0.5 μm
06-709-401 30 m 0.25 mm 0.25 μm
06-610-886 20 m 0.18 mm 0.18 μm
06-610-883 15 m 0.25 mm 0.25 μm
06-610-884 60 m 0.25 mm 0.25 μm
06-610-885 15 m 0.32 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-709-407 Supplier Restek™ Supplier No. 11140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to overcome the coelutions and analyte breakdown typically encountered in organochlorine pesticide and herbicide analyses

  • Application-specific columns exceeding performance criteria for U.S. EPA methods 8081, 608, CLP
  • Low bleed—ideal for GC/ECD or GC/MS analyses
  • Baseline separations in less than 25 minutes
  • Stable to 340°C

Specifications

For Use With (Application) Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Nonpolar
Coating Fused Silica
USP Type None
Stationary Phase Rtx™-CLP
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +300/320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.