Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-DHA Capillary Columns
SDP

Catalog No. 06610605 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.20 mm
0.25 mm
Film Thickness:
0.5 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness
06-610-605 0.20 mm 0.5 μm
06-610-606 0.25 mm 0.5 μm
06-610-607 0.25 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-605 Supplier Restek™ Supplier No. 10150
Add to Cart
Add to Cart

Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines

  • Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines
  • Test report for method D6730 supplied with each column
  • The ASTM D6730 method also requires a tuning column (#10165)
  • Excellent responses and peak symmetry for polar oxygenates
  • Stable to 340°C

Specifications

For Use With (Application) Hydrocarbon Analysis, Polar Oxygenates, ASTM D6730
Film Thickness 0.5 μm
Length (Metric) 50 m
Coating Fused Silica
Description ASTM D6730 Method requires a Tuning Column (#10165)
Quantity 1 Column
Stationary Phase Rtx™-DHA
Diameter (Metric) Inner 0.20 mm
Temperature Range (Metric) -60°C to 300/340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.