Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-DHA Columns
SDP

Catalog No. 06610641 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 m
100 m
150 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
Film Thickness:
0.5 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-641 50 m 0.2 mm 0.5 μm
06-610-642 100 m 0.25 mm 0.5 μm
06-610-643 150 m 0.25 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-641 Supplier Restek™ Supplier No. 10147
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Excellent responses and peak symmetry for polar oxygenates

  • Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines
    • Test report for method D6730 supplied with each column
  • Stable to 340 °C

Specifications

For Use With (Application) DHA Methods
Film Thickness 0.5 μm
Length (Metric) 50 m
Material Dimethyl polysiloxane
Length (English) 164 ft.
Type Capillary column
Diameter (Metric) Inner 0.2 mm
Temperature Range (Metric) -60°C to 300/340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.