Learn More
Description
- Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with one GC column
- Unique selectivity for toxic dioxin and furan congeners allows use as a confirmation GC column
- Thermally stable to 340°C for longer lifetime
Specifications
Specifications
| For Use With (Application) | Toxic Dioxin and Furan Congeners Analysis |
| Film Thickness | 0.18 μm |
| Length (Metric) | 40 m |
| Coating | Fused Silica |
| Quantity | 1 |
| USP Type | None |
| Stationary Phase | Rtx™-Dioxin2 |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.18 mm |
| Functionality/Interaction Type | Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
