Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-Mineral Oil Columns: Length 15m
SDP

Catalog No. 06610640 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Film Thickness:
0.1 μm
0.15 μm
0.3 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness
06-610-640 0.1 μm
06-610-638 0.15 μm
06-610-639 0.3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-640 Supplier Restek™ Supplier No. 18079
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application specific columns meet DIN EN ISO 9377-2:2000 requirements

  • Optimized column dimensions for fast mineral oil screening
  • Surface linked phase guarantees long lifetime, robustness, and stability to 400°C
  • Application specific columns meet DIN EN ISO 9377-2:2000 requirements

Specifications

For Use With (Application) Fast Mineral Oil Screening
Film Thickness 0.1 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Nonpolar
Quantity 1
Diameter (Metric) 0.32 mm
USP Type None
Stationary Phase Rtx-Mineral Oil
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 380°C (Isothermal), 400°C (programmable)
Temperature Range (Metric) -60°C to +380/400°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.