Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-Volatile Amine Capillary Columns: Length 15m
SDP

Catalog No. 06610645 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-610-645 15 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-610-645 Supplier Restek™ Supplier No. 18076
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unique selectivity for baseline resolution of all volatile amines

  • Excellent inertness assures accuracy and sensitivity for volatile amines, including free ammonia
  • Highly robust phase withstands repeated water injections, resulting in longer column lifetime
  • High temperature stability (290°C) ensures elution of amines up to C16 and allows contaminants to be removed by baking out the column
  • It is recommended to use base-deactivated fused silica guard columns and base-deactivated liners with Rtx-Volatile Amine columns

Specifications

For Use With (Application) Baseline Resolution of Volatile Amines
Film Thickness 5 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Nonpolar
Quantity 1
Diameter (Metric) 0.32 mm
USP Type None
Stationary Phase Polysiloxane - Nonpolar Stabilised
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 290°C
Temperature Range (Metric) -60°C to +290°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.