Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-WAX Capillary Columns, 0.25 mm
SDP

Catalog No. 06709747 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Film Thickness:
0.25 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-709-747 30 m 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-747 Supplier Restek™ Supplier No. 12423
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Best Polyethylene Glycol (PEG) Phase for Alkenols, Glycols, and Aldehydes

  • The most inert and efficient PEG columns currently available
  • Extended operating temperature range allows analysis of compounds having a wide volatility range
  • Ensures low bleed at temperatures as high as 250°C
  • Selectivity is comparable to other Carbowax columns for compounds of intermediate to high polarity
  • For Alkenols, Glycols, and Aldehydes
  • Equivalent to USP G14, G15, G16, G20, G39 phases
  • Temperature range: 20°C to 250°C

Specifications

For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Intermediate to High Polarity
Coating Fused Silica
Includes Guard Column Not Included
USP Type G14, G15, G16, G20, G39
Stationary Phase Rtx™-Wax
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.