Learn More
Description
- The most inert and efficient PEG columns currently available
- Extended operating temperature range allows analysis of compounds having a wide volatility range
- Ensures low bleed at temperatures as high as 250°C
- Selectivity is comparable to other Carbowax columns for compounds of intermediate to high polarity
- For Alkenols, Glycols, and Aldehydes
- Equivalent to USP G14, G15, G16, G20, G39 phases
- Temperature range: 20°C to 250°C
Specifications
Specifications
| For Use With (Application) | Crossbond™, Glycols Analysis, Aldehydes Analysis |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Intermediate to High Polarity |
| Coating | Fused Silica |
| Includes | Guard Column Not Included |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Rtx™-Wax |
| Type | Capillary Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
