Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, Solid Version
SDPSCI_ED

Catalog No. S82893 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S82893 11.5
S23995 0
S23994 00
S82884 000
S23996 1
S23997 2
S23998 3
S23999 4
S82885 5
S82886 5.5
S24000 6
S82887 6.5
S24001 7
S82888 7.5
S24002 8
S82889 8.5
S24003 9
S82890 9.5
S24004 10
S82891 10.5
S82892 11
S82894 12
S82895 13
S82896 14
S82897 15
S82898 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. S82893 missing translation for 'mfr' United Scientific™ missing translation for 'supplierNo' RST11AS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Diameter (Metric) Outer 63 mm
Product Type Solid Stopper
Temperature Range (Metric) -25°C to +70°C
Shape Tapered
Sterility Non-sterile
Diameter (Metric) Top 63 mm
Material Rubber
Diameter (Metric) Hole 5 mm
Autoclavable Autoclavable
Color Black
Diameter (Metric) Bottom 50 mm
Stopper Number 11.5
Quantity 0.5 kg (1 lb.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.