Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Rubber Stoppers, Two Hole
SDPSCI_ED

Catalog No. S24013 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
13
14
15
16
Catalog No. Stopper Number
S24013 2
S82918 0
S82917 00
S82919 1
S24014 3
S24015 4
S82920 5
S82921 5.5
S24016 6
S82922 6.5
S24017 7
S82923 7.5
S24018 8
S82924 8.5
S82925 9
S82926 9.5
S82927 10
S82928 10.5
S82929 11
S82930 11.5
S82931 12
S82932 13
S82933 14
S82934 15
S82935 16
25 options

Catalog No. S24013

Supplier: United Scientific™ RST2H2

Only null left
Add to Cart
Add to Cart

Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).

  • Made of solid natural rubber that stays pliable over long period of time.
  • Low sulfur content.
  • Size marked in raised figures.
  • Sold as one-pound bags.

Specifications

Product Type Stopper (2 holes)
Diameter (Metric) Outer 20 mm
Stopper Number 2
Shape Tapered
Temperature Range (Metric) -25°C to +70°C
Autoclavable Autoclavable
Diameter (Metric) Bottom 16 mm
Diameter (Metric) Top 20 mm
Sterility Non-sterile
Description Approx. No. per lb.: 45
Diameter (Metric) Hole 5 mm
Color Black
Material Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.