Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Bouncer™ Scoops

Catalog No. 142365 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (Metric):
177.4 mL
946.3 mL
Length (English):
11.62 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (English)
14-236-5 946.3 mL 11.62 in.
14-236 177.4 mL 11.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-236-5 Supplier Rubbermaid™ Supplier No. FG288400CLR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of USDA-accepted, NSF-certified, clear polycarbonate materials that comply with FDA regulations

  • Tough polycarbonate resists breaking
  • Improved weight distribution and handling compared to metal
  • Pebble-textured outer surface
  • Easy-to-clean, smooth inner surface
  • Commercial dishwasher safe

Specifications

Capacity (English) 32 oz.
Capacity (Metric) 946.3 mL
Color Clear
Certifications/Compliance USDA, FDA, NSF
Disposable Reusable
Product Type Utility Scoop
Finish Pebble textured outer and smooth inner
For Use With (Application) Designed for better weight distribution and improved handling with smooth surface
Length (English) 11.62 in.
Material Polycarbonate
Length (Metric) 29 cm
Shape Scoop
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.