Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Food Boxes

Catalog No. 191302769 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
12.5 gal.
16.625 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-2769 12.5 gal.
19-130-2766 16.625 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-2769 Supplier Rubbermaid™ Supplier No. FG330000CLR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduces food spoilage costs

  • Clear, break-resistant polycarbonate provides visibility, durability and stain resistance
  • Date control panels on boxes and lids make inventory control easier
  • Safe for dishwasher and freezer

Order Info

Lid S94855 sold separately.

Certifications

Certified to NSF Standard No. 2

Specifications

Type Storage Box
Material Polycarbonate
Color Clear
Shape Rectangular
Mounting Type Stackable
Capacity (English) 12.5 gal.
Capacity (Metric) 47.31 L
Certifications/Compliance NSF
For Use With (Application) Food Storage
Quantity Each
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Weight (English) 21.5 lb.
Weight (Metric) 3.39 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.