Learn More
Description
- Sustainable attributes: Green cleaning and LEED cleaning
- Up to 500 launderings when washed without bleach
- Up to 200 launderings when washed with bleach
- Specially designed microfiber for cleaning glass
- HYGEN superior quality microfiber
- Bleach safe
Specifications
Specifications
| Product Type | Glass Mop Cover |
| Model | Glass mop |
| Color | Blue |
| Length (English) | 8.85 in. |
| Width (English) | 5.86 in. |
| Material | Microfiber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.