Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Microfiber General Purpose Cloths

Catalog No. 18367023 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-367-023 Green
18-367-024 Red
18-367-025 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-367-023 Supplier Rubbermaid™ Supplier No. FGQ62000GR00
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Color Green
Dimensions (L x W) 16 x 16 in. (40.6 x 40.6 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.