Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Mark-it Fresh™ Lid for Space-Saving Containers

Catalog No. 0348424 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-484-24 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-484-24 Supplier Rubbermaid™ Supplier No. FG650900WHT
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Flexible white polyethylene lids

  • Snap-tight fit reduces leakage and keeps food fresh
  • Write-on surface lets you record date of preparation or sampling

Order Info

Fit Rubbermaid™ Square Space-Saving Containers 6302, 6304, 6306, 6308. 9F03, 9F04, 9F05, and 9F06.

Specifications

Certifications/Compliance NSF
Color White
Material LLDPE
For Use With (Equipment) 2 to 8 qt. 6302, 6304, 6306, 6308, 9F03, 9F04, 9F05, 9F06 space saving containers
Product Type Lid
Quantity 1 Ea.
Temperature Range (English) 40°F to 200°F
Temperature Range (Metric) 4.44°C to 93.33°C
Dimensions (L x W x H) 8.34 x 8.31 in. (21.18 x 21.1 cm)
Length (Metric) 21.18 cm
Length (English) 8.34 in.
Width (Metric) 21.1 cm
Width (English) 8.31 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.