Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Reusable Utility Scoop

Catalog No. 142361 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (Metric):
1.89 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-236-1 1.89 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-236-1 Supplier Rubbermaid™ Supplier No. FG288500WHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged, lightweight, white polyethylene

Suitable for handling foodstuffs.

Order Info

Scoop dimensions: 8.25L x 6.12 in. W (21 x 16cm)

Compliance

Made of USDA-accepted materials that comply with FDA regulations; NSF listed

Specifications

Capacity (English) 64 oz.
Capacity (Metric) 1.89 L
Color White
Certifications/Compliance USDA, FDA, NSF
Disposable Reusable
Product Type Utility Scoop
For Use With (Application) Designed for better weight distribution and improved handling with smooth surface, suitable for handling foodstuffs
Length (English) 8.25 in.
Width (English) 6.12 in.
Width (Metric) 16 cm
Dimensions (L x W) 8.25 x 6.12 in. (21 x 16 cm)
Length (English) Handle 7 in.
Length (Metric) Handle 18 cm
Material HDPE
Length (Metric) 21 cm
Shape Scoop
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.