Learn More
Rubbermaid™ Untouchable™ Square Recycling Containers and Tops
Shop All Newell Rubbermaid Inc ProductsDescription
Containers serve as a convenient central collection site for multiple work stations.
- Ideal for use in high-volume areas
- Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines
- Patent Pending can liner cinch allows for bag retention and eliminates knot tying
- With the universal recycle symbol imprint
- Capacity: 23 gal. (87.1L)
- L x W x H: 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5cm)
Specifications
Specifications
| Capacity (Metric) | 87.1 L |
| Capacity (English) | 23 gal. |
| Color | Dark Green |
| Dimensions (L x W x H) | 16 x 16 x 3.25 in. |
| Height (Metric) | 8.25 cm |
| Length (Metric) | 40.6 cm |
| Width (Metric) | 40.6 cm |
| For Use With (Application) | Ideal for use in high-volume areas |
| For Use With (Equipment) | For recycling bottles and cans |
| Width (English) | 16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.